2.5 Inch X 50 Ft Mill Discharge Single Jacket Hose White NPSH Fitting
Mfr # MD250-2.5x50-NPSH
Zoro # G215918234
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Length
50 ft
Color
White
Inside Dia.
2.5 in
Fitting Type
F & M NPSH Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD250-2.5x50-NPSH
Zoro #
G215918234
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft
Inside Dia.
2.5 in
Details
Color
White
Fitting Type
F & M NPSH Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.