8 Inch X 50 Ft PVC LayFlat Discharge Red Hose, Male to Female Camlocks
- Mfr # SF50-8X50-F-MCAM
- Zoro # G515918040
product price:Â
$
2,500.99
/ea
Key Features
Inside Dia.
8 in
Length
50 ft
Color
Red
Fitting Type
F & M Camlocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF50-8X50-F-MCAM
- Zoro #
- G515918040
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Fitting Type
- F & M Camlocks
Dimensions
- Inside Dia.
- 8 in
- Length
- 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.