Shop INDUSTRIAL CHOICE
See all product information
Create Account
3 Inch x 25 Ft Potable water NSF Dricking water Discharge hose Stainless Camlock Ends
- Mfr # AQUAF-3x25-F-MCAMSS
- Zoro # G015917857
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
Tube Material
NSF Polyurethane-White
Inside Dia.
3 in
Max. Pressure
750 psi
Length
25 ft
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AQUAF-3x25-F-MCAMSS
- Zoro #
- G015917857
- UPC #
- -
- Country of Origin
- United States
- Tube Material
- NSF Polyurethane-White
- Max. Pressure
- 750 psi
- Color
- Blue
- Fitting Type
- M & F Camlocks
- Reinforcement
- 14 Ply High Tensile Strengh Polyester Spirals
Description
- Potable Water