3 Inch x 50 FT 2ply Water Discharge Master, Black, Groove by Groove Ends
Mfr # 550-3x50-GVxGV
Zoro # G815918191
product price:Â $538.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
3 in
Max. Pressure
450 psi
Length
50 ft
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
550-3x50-GVxGV
Zoro #
G815918191
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
3 in
Length
50 ft
Details
Max. Pressure
450 psi
Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.