Shop INDUSTRIAL CHOICE
See all product information
Create Account
3/4 inch X 100 Ft PVC Water Suction Hose, Green
- Mfr # S113-3/4
- Zoro # G915918299
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Tube Material
PVC
Inside Dia.
3/4 in
Bend Radius
2 in
Length
100 ft
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S113-3/4
- Zoro #
- G915918299
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Inside Dia.
- 3/4 in
- Bend Radius
- 2 in
- Length
- 100 ft
- Outside Dia.
- 1.02 in
Details
- Tube Material
- PVC
- Color
- Green
- Max. Pressure
- 300 psi
Description
Standard duty PVC Water-Light Chemical Suction/Discharge hose WP: 100 PSI OD: 1.02 0.21 LBS/FT- Color: green- Roll dimensions: L 24 W 24 H 5, 21LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.