
3/4 x 100 ft EPDM Air Hose 300PSI Univesal/Crow Ends Red
Mfr # Jackhammer-300-R-100-U
Zoro # G710992791
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4 in
Material
EPDM Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Jackhammer-300-R-100-U
Zoro #
G710992791
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4 in
Hose Length
100 ft
Details
Hose Color
Red
Material
EPDM Rubber
Fitting Type
Universal
Description
- •Jackhammer Air Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.