
Shop INDUSTRIAL CHOICE
See all product information
3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow
Mfr # ICH-ER3/4-300YL-50
Zoro # G110992735
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Pneumatic Hose Length
50 ft
Material
EPDM Rubber
Working Pressure (PSI)
300
Inside Dia.
3/4 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ICH-ER3/4-300YL-50
Zoro #
G110992735
UPC #
-
Country of Origin
Spain
Dimensions
Pneumatic Hose Length
50 ft
Inside Dia.
3/4 in
Outside Dia.
1.16 in
Details
Material
EPDM Rubber
Working Pressure (PSI)
300
Color
Yellow
Temp. Range
-40 to 212 Degrees F
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.