Shop INDUSTRIAL CHOICE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5/8 x 500 Ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Red
- Mfr # ICH-ER5/8-300RD-500reel-1pc
- Zoro # G810992707
product price:
$
951.99
/ea
Key Features
Pneumatic Hose Length
500 ft
Material
EPDM Rubber
Working Pressure (PSI)
300
Temp. Range
-40 Degrees to 212 Degrees F
Outside Dia.
0.975 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICH-ER5/8-300RD-500reel-1pc
- Zoro #
- G810992707
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Pneumatic Hose Length
- 500 ft
- Outside Dia.
- 0.975 in
- Inside Dia.
- 5/8 in
Details
- Material
- EPDM Rubber
- Working Pressure (PSI)
- 300
- Temp. Range
- -40 Degrees to 212 Degrees F
- Color
- Red
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.