Shop INDUSTRIAL CHOICE
See all product information
3/8 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red
Mfr # RR3/8x25-300SC-4MP-4MP
Zoro # G610992655
product price:Â $53.85
/eaKey Features
Pneumatic Hose Length
25 ft
Material
EPDM Rubber
Inside Dia.
3/8 in
Swivel
No Swivel
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RR3/8x25-300SC-4MP-4MP
Zoro #
G610992655
UPC #
-
Country of Origin
United States
Dimensions
Pneumatic Hose Length
25 ft
Inside Dia.
3/8 in
Details
Material
EPDM Rubber
Swivel
No Swivel
Color
Red
Description
- •Air-Water-Light Chemical Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.