3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red

  • Mfr # ICH-ER3/8-200RD-50

  • Zoro # G510992656


product price:  $65.69
/ea

Key Features

Material
EPDM Rubber
Outside Dia.
0.66 in
Color
Red
Temp. Range
-40 to 212 Degrees F
Working Pressure (PSI)
200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICH-ER3/8-200RD-50
Zoro #
G510992656
UPC #
-
Country of Origin
Spain

Dimensions

Pneumatic Hose Length
50 ft
Outside Dia.
0.66 in
Inside Dia.
3/8 in

Details

Material
EPDM Rubber
Color
Red
Temp. Range
-40 to 212 Degrees F
Working Pressure (PSI)
200

Description

  • •Air-Water-Light Chemical Application
  • •Precut length perfect for whatever application you need

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.