4 inch X 100 Ft PVC Water Suction Hose, Clear with White Helical

  • Mfr # S115-4

  • Zoro # G415918300


product price:  $881.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tube Material
PVC
Inside Dia.
4 in
Outside Dia.
4.56 in
Length
100 ft
Bend Radius
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S115-4
Zoro #
G415918300
UPC #
-
Country of Origin
Spain

Dimensions

Inside Dia.
4 in
Outside Dia.
4.56 in
Length
100 ft
Bend Radius
12 in

Details

Tube Material
PVC
Max. Pressure
135 psi
Color
Clear/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.