4 Inch X 25 Ft UCET, Urethane Covered EPDM Tube Hose, Discharge, Bauer Ends, Black
Mfr # UCET-4x25-F-Mbauer
Zoro # G815917934
product price:Â $493.99
/ea
Free Shipping & Returns
Key Features
Tube Material
EPDM Rubber Tube
Inside Dia.
4 in
Max. Pressure
600 psi
Length
25 ft
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCET-4x25-F-Mbauer
Zoro #
G815917934
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
4 in
Length
25 ft
Details
Tube Material
EPDM Rubber Tube
Max. Pressure
600 psi
Color
Black
Reinforcement
11 Ply High Tensile Strength Polyester Spirals
Description
- Lightweight: Easy to Handle Move
- Durable: Tough Polyurethane Cover
- Pliable: Expands Over Most Ends
- Strong: High WP/Tensile/Pull Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.