5 inch X 100 Ft PVC Water Suction Hose, Clear with White Helical
Mfr # S115-5
Zoro # G215918296
product price:Â $1,939.99
/eaKey Features
Max. Pressure
135 psi
Inside Dia.
5 in
Bend Radius
18 in
Length
100 ft
Color
Clear/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S115-5
Zoro #
G215918296
UPC #
-
Country of Origin
Spain
Dimensions
Inside Dia.
5 in
Bend Radius
18 in
Length
100 ft
Outside Dia.
5.65 in
Details
Max. Pressure
135 psi
Color
Clear/White
Tube Material
PVC
Description
Standard duty PVC Water-Light Chemical Suction/Discharge hose WP: 45 PSI OD: 5.65 2.97 LBS/FT- Color: white- Roll dimensions: L 74 W 74 H 19, 225LBS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.