Shop INDUSTRIAL CHOICE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5 Inch X 50 Ft UCET, Urethane Covered EPDM Tube Hose, Discharge, F & M Camlocks
- Mfr # UCET-5x50-F-MCAM
- Zoro # G715917980
product price:Â
$
704.99
/ea
Key Features
Tube Material
EPDM Rubber Tube
Inside Dia.
5 in
Max. Pressure
600 psi
Length
50 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCET-5x50-F-MCAM
- Zoro #
- G715917980
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 5 in
- Length
- 50 ft
Details
- Tube Material
- EPDM Rubber Tube
- Max. Pressure
- 600 psi
- Color
- Black
- Reinforcement
- 36 Ply High Tensile Strength Polyester Spirals
Description
- Lightweight: Easy to Handle Move
- Durable: Tough Polyurethane Cover
- Pliable: Expands Over Most Ends
- Strong: High WP/Tensile/Pull Strength