Shop INDUSTRIAL CHOICE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
6 Inch x 100 Ft Potable water NSF Dricking water Discharge hose Stainless Camlock Ends
Mfr # AQUAF-6x100-F-MCAMSS
Zoro # G515918248
product price:Â $2,279.99
/eaKey Features
Tube Material
NSF Polyurethane-White
Inside Dia.
6 in
Max. Pressure
600 psi
Length
100 ft
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AQUAF-6x100-F-MCAMSS
Zoro #
G515918248
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
6 in
Length
100 ft
Details
Tube Material
NSF Polyurethane-White
Max. Pressure
600 psi
Color
Blue
Fitting Type
M & F Camlocks
Reinforcement
25 Ply High Tensile Strengh Polyester Spirals
Description
- Potable Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.