Shop INDUSTRIAL CHOICE
Additional $310.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6 Inch x 660 Ft Urethane Tube Green Discharge Hose
- Mfr # AGTPU-200-6-GR-660
- Zoro # G115918174
product price:Â
$
8,802.99
/ea
Key Features
Tube Material
Thermoplastic-Poly-Urethane
Inside Dia.
6 in
Max. Pressure
600 psi
Length
660 ft
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AGTPU-200-6-GR-660
- Zoro #
- G115918174
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Inside Dia.
- 6 in
- Length
- 660 ft
Details
- Tube Material
- Thermoplastic-Poly-Urethane
- Max. Pressure
- 600 psi
- Color
- Green
Description
- Lightwieght: Easy to Handle Move
- Durable: Tough Polyurethane Cover Ozone Resistant
- Strong: High WP/Tensile/Pull Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.