Worm Gear Hose Clamp, 1/2"W, 3"ID, PK10

  • Mfr # 5772
  • Zoro # G2494755
product price: 
$
15.89
/pk of 10, $1.59/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Zinc Plated Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5772
Zoro #
G2494755
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
5 in
Min. Clamp Dia.
3 in
Hose Clamp Band Width
1/2 in
Metric Dia. Min.
76 mm
Screw Size
5/16 in
Metric Dia. Max.
127 mm
Thickness
0.022 in
For Maximum Outside Diameter
5 in
Hex Size
5/16 in
Band Length
0.5 in
Clamp Minimum Inside Diameter
3 in
Band Thickness
0.022 in
Band Width
1/2 in
Clamp Maximum Inside Diameter
5 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Zinc Plated Steel
SAE Number
72
Hose Clamp Install Torque
30 in-lb
Band Slots
Rectangular
Item
Worm Gear Hose Clamp
Standards
IATF16949, ISO 14001, ISO 9001
Maximum Operating Temperature
500 Degrees F
For Environment
Automotive, Household, Industrial
Installation Torque
35 in-lb
Band Type
Perforated
Fastener Housing Material
201 Stainless Steel
Drive Type
Slotted Hex
Grade
General Purpose
Screw Material
Steel
Band Material
Stainless Steel
Screw Material Finish
Zinc-Plated
Band Material Grade
201
Series
Hy-Gear
System of Measurement
Inch

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 5 in, Clamp Minimum Inside Diameter 3 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 5 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 72, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex

Ratings & reviews