Shop INDUSTRIAL CHOICE

Flange Groove Adapter, 150 lb, 4 x 10 in, Carbon Steel, Unpainted, 9 in Length

  • Mfr # GVF150-4x10L-S40CS

  • Zoro # G315553328


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Bolt Size
5/8 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF150-4x10L-S40CS
Zoro #
G315553328
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
5/8 inch
Fitting Length
9 in

Details

Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel
Number of Holes
8

Description

  • Groove by Flange Adapter
  • 4x10 in. Groove Adapter
  • Groove by Flange 150lb Adapter
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.