Shop INDUSTRIAL CHOICE

Flange Groove Adapter, 8 x 2.5 in, Carbon Steel, Unpainted, 13.5 in Length

  • Mfr # GVF300-8x2.5L-S40CS

  • Zoro # G615551338


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Color
Unpainted
Fitting Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF300-8x2.5L-S40CS
Zoro #
G615551338
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
13.5 in

Details

Specific Fitting Shape
Flange Groove Adapter
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Color
Unpainted
Application
Air, Non potable Water, Light chemical

Description

  • Groove by Flange Adapter
  • 8x2.5 in. Groove Adapter
  • Groove by Flange 300lb Adapter
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.