
Groove 22.5 Elbow Red Painted 1 inch
Mfr # GV-22.5-1-P
Zoro # G115554082
product price: $25.75
/eaKey Features
Pipe Size - Pipe Fitting
1 in
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
22.5 Degree Elbow
Outside Dia.
1 in
Color
Red Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-22.5-1-P
Zoro #
G115554082
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1 in
Outside Dia.
1 in
Details
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
22.5 Degree Elbow
Color
Red Painted
Description
- Groove 22.5 Degree Elbow
- 1 in. 22.5 Degree Elbow
- Groove Fitting
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.