
Groove 90 Elbow Short Radius Galvanized 1.25 inch
Mfr # GV-90-1.25SR-G
Zoro # G215554364
product price: $9.15
/eaSold in multiples of 2 for $18.30
Key Features
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
90 Degree Elbow
Outside Dia.
1.25 in
Width
3 in
Overall Pipe Length
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-90-1.25SR-G
Zoro #
G215554364
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
1.25 in
Width
3 in
Overall Pipe Length
3 in
Pipe Size
1.25 in
Details
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
90 Degree Elbow
Description
- Groove Short Radius Elbow
- 1.25 in. 90 Degree Short Radius Elbow
- Groove Fitting
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.