Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove 90 Elbow Standard Radius Galvanized 6 inch

  • Mfr # GV-90-6STDR-G

  • Zoro # G415554058


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Basic Fitting Material
Ductile Iron
Basic Fitting Shape
90 Degree Elbow
Outside Dia.
6 in
Width
7 in
Overall Pipe Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-90-6STDR-G
Zoro #
G415554058
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
6 in
Width
7 in
Overall Pipe Length
7 in
Pipe Size
6 in

Details

Basic Fitting Material
Ductile Iron
Basic Fitting Shape
90 Degree Elbow

Description

  • Groove Standard Radius Elbow
  • 6 in. 90 Degree Standand Elbow
  • Groove Fitting
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.