Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 1/2 Flange 45 Degree Elbow SCH20 6 inch Steel Red Painted
- Mfr # GVF1/2-45-6-S20CS-R
- Zoro # G415553150
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange 45 Degree Elbow
Fitting Length
8 in
Color
Red Painted
Finish
Red-Carbon Steel
Number of Holes
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-45-6-S20CS-R
- Zoro #
- G415553150
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange 45 Degree Elbow
- Color
- Red Painted
- Finish
- Red-Carbon Steel
- Number of Holes
- 8
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
Dimensions
- Fitting Length
- 8 in
Description
The INDUSTRIAL CHOICE - GVF1/2-45-6-S20CS-R is a stainless steel pipe fitting designed as a 45-degree flange elbow. Intended for conveyance of air, non-potable water, and light chemicals. Provides a 45-degree elbow connection for piping systems. Made from stainless steel.
Key Features:
- Application: Intended for conveyance of air, non-potable water, and light chemicals
- Color: Red Painted
- Finish: Red-painted
- Fitting Length: 8 inches
- Material: Stainless steel
- Number of Holes: 8
- Specific Fitting Shape: Flange 45 Degree Elbow
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.