Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 1/2 Flange 90 Degree Elbow SCH40 2.5 inch Steel
- Mfr # GVF1/2-90-2.5-S40CS
- Zoro # G515551698
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange 90 Dergee Elbow
Color
Unpainted
Fitting Length
5 in
Application
Air, Non potable Water, Light chemical
Number of Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-90-2.5-S40CS
- Zoro #
- G515551698
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange 90 Dergee Elbow
- Color
- Unpainted
- Application
- Air, Non potable Water, Light chemical
- Number of Holes
- 4
- Finish
- Unpainted-Carbon Steel
- Material
- Carbon Steel
Dimensions
- Fitting Length
- 5 in
Description
The INDUSTRIAL CHOICE GVF1/2-90-2.5-S40CS is a carbon steel pipe fitting designed for use with various fluids, including air, non-potable water, and light chemicals. It is a 90-degree elbow with a flange connection, primarily used to change pipe direction within piping systems. Material: Carbon Steel; Finish: Unpainted.
Key Features:
- Media compatibility: air, non-potable water, and light chemical systems
- Finish: Unpainted surface
- Fitting Length: 5 inches
- Material: Carbon Steel
- Number of Holes: 4
- Specific Fitting Shape: Flange 90 Degree Elbow
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.