Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 1/2 Flange by Groove Tee SCH20 5 inch Steel Red Painted
- Mfr # GVF1/2-T-5-G-FL-G-S20CS-R
- Zoro # G715553171
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Tee
Finish
Red-Carbon Steel
Fitting Length
8 in
Material
Carbon Steel
Color
Red Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF1/2-T-5-G-FL-G-S20CS-R
- Zoro #
- G715553171
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Length
- 8 in
Details
- Specific Fitting Shape
- Flange Tee
- Finish
- Red-Carbon Steel
- Material
- Carbon Steel
- Color
- Red Painted
- Number of Holes
- 8
- Application
- Air, Non potable Water, Light chemical
Description
The INDUSTRIAL CHOICE - GVF1/2-T-5-G-FL-G-S20CS-R is a carbon steel flange tee fitting designed for connecting pipes in systems conveying air, non-potable water, or light chemicals. It features a flange connection type and is made from carbon steel with a red-painted finish. It is compatible with standard flange connections in piping networks and is suitable for use with air, non-potable water, and light chemical systems within specified service conditions.
Key Features:
- Application: Intended for use with air, non-potable water, and light chemical systems within specified service conditions
- Color: Red Painted
- Finish: Red-Carbon Steel surface treatment
- Fitting Length: 8 in
- Material: Carbon Steel
- Number of Holes: 8
- Specific Fitting Shape: Flange Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.