Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 1/2 Flange long .25 Wall 12 x 6 inch Steel Black Painted
- Mfr # GVF1/2-12x6L-25wCS-BK
- Zoro # G715552549
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Material
Carbon Steel
Finish
Black-Carbon Steel
Fitting Length
6.5 in
Number of Holes
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-12x6L-25wCS-BK
- Zoro #
- G715552549
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Material
- Carbon Steel
- Finish
- Black-Carbon Steel
- Number of Holes
- 12
- Application
- Air, Non potable Water, Light chemical
- Color
- Black Painted
Dimensions
- Fitting Length
- 6.5 in
Description
The INDUSTRIAL CHOICE - GVF1/2-12x6L-25wCS-BK is a carbon steel pipe fitting designed as a flange groove adapter. It is primarily used to connect and secure piping systems involving air, non-potable water, or light chemical applications. Its construction and dimensions have standard construction and dimensions for flange groove connections in industrial or commercial plumbing systems. Finish: Black-painted; the overall length of the fitting is 6.5 inches.
Key Features:
- Application: Air, Non-potable Water, Light chemical
- Color: Black Painted
- Finish: Black-painted
- Fitting Length: 6.5 in
- Material: Carbon Steel
- Number of Holes: 12
- Specific Fitting Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.