Shop INDUSTRIAL CHOICE

Groove by 1/2 Flange long .25 Wall 14 x 12 inch Steel

  • Mfr # GVF1/2-14x12L-.25wCS
  • Zoro # G115552484

product price: 
$
531.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Finish
Unpainted-Carbon Steel
Color
Unpainted
Application
Air, Non potable Water, Light chemical
Fitting Length
12.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GVF1/2-14x12L-.25wCS
Zoro #
G115552484
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
12.5 in

Details

Specific Fitting Shape
Flange Groove Adapter
Finish
Unpainted-Carbon Steel
Color
Unpainted
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel

Description

The INDUSTRIAL CHOICE GVF1/2-14x12L-.25wCS is a carbon steel flange groove adapter used for connecting pipes made of carbon steel in various systems. It is intended for use in piping systems transporting air, non-potable water, and light chemical fluids. Its design facilitates secure pipe joining with a flange groove connection, supporting piping setups in industrial and commercial environments.

  • Application: Designed for Air, Non-potable Water, Light Chemical systems
  • Color: Unpainted
  • Finish: Unpainted-Carbon Steel
  • Fitting Length: 12.5 in
  • Material: Carbon Steel
  • Specific Fitting Shape: Flange Groove Adapter
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.