Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 1/2 Flange long .25 Wall 16 x 12 inch Steel Red Painted
- Mfr # GVF1/2-16x12L-.25wCS-R
- Zoro # G915552233
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Application
Air, Non potable Water, Light chemical
Fitting Length
12.5 in
Finish
Red-Carbon Steel
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-16x12L-.25wCS-R
- Zoro #
- G915552233
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Application
- Air, Non potable Water, Light chemical
- Finish
- Red-Carbon Steel
- Material
- Carbon Steel
- Color
- Red Painted
Dimensions
- Fitting Length
- 12.5 in
Description
The INDUSTRIAL CHOICE GVF1/2-16x12L-.25wCS-R is a carbon steel pipe fitting designed as a flange groove adapter with a 1/2-inch connection size. Manufactured from carbon steel with a red-painted finish, it features a fitting length of 12.5 inches. This fitting is designed for use with air, non-potable water, and light chemical systems within the product's compatibility and service specifications.
Key Features:
- Application: For use with air, non-potable water, and light chemical systems within the product's compatibility specifications
- Material: carbon steel
- Finish: red-painted coating
- Fitting Length: 12.5 inches
- Specific Shape: Flange Groove Adapter
- Connection Size: 1/2 inch
- Label: INDUSTRIAL CHOICE product category: Pipe Fittings
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.