Groove by 1/2 Flange long SCH20 5 x 4 inch Steel Red Painted
Mfr # GVF1/2-5x4L-S20CS-R
Zoro # G415551347
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Fitting Length
4.5 in
Finish
Red-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF1/2-5x4L-S20CS-R
Zoro #
G415551347
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
4.5 in
Details
Specific Fitting Shape
Flange Groove Adapter
Finish
Red-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Number of Holes
8
Color
Red Painted
Description
- Groove by Flange Adapter
- 5x4 in. Groove Adapter
- Groove by Flange 1/2 plate Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.