Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 1/2 Flange long SCH20 6 x 2 inch Steel Red Painted
- Mfr # GVF1/2-6x2L-S20CS-R
- Zoro # G115552477
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Color
Red Painted
Material
Carbon Steel
Fitting Length
2.5 in
Number of Holes
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-6x2L-S20CS-R
- Zoro #
- G115552477
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Color
- Red Painted
- Material
- Carbon Steel
- Number of Holes
- 8
- Application
- Air, Non potable Water, Light chemical
- Finish
- Red-Carbon Steel
Dimensions
- Fitting Length
- 2.5 in
Description
The product is a carbon steel pipe fitting in the Fitting Shape: Flange Groove Adapter category. Intended for use in piping systems conveying air, non-potable water, or light chemical services. The fitting is intended to connect piping networks and enable branching configurations. Connections are designed to meet applicable industry standards and are surface-treated with a corrosion-resistant coating.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.