
Groove x Flange 1/2 in Plate 90° Elbow, Schedule 10, Stainless Steel, 2 in
Mfr # GVF1/2-90-2-S10S4
Zoro # G712367962
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Color
Silver
Pipe Fitting Length
5 in
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVF1/2-90-2-S10S4
Zoro #
G712367962
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
5 in
Details
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Description
The INDUSTRIAL CHOICE - GVF1/2-90-2-S10S4 is a stainless steel pipe fitting, a groove-to-flange adapter for groove piping systems. It is typically employed in systems requiring stainless steel construction that provides corrosion resistance for groove-to-flange connections.
Key Features:
- Application: Groove-to-flange adapter for groove piping systems
- Color: Silver
- Finish: Stainless Steel
- Pipe Fitting Length: 5 in
- Overall linear distance: 5 inches
- Pipe Fitting Material: Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.