Shop INDUSTRIAL CHOICE

Groove by 1/2in Flange by Groove Tee Sch 10 SS304 6 inch

  • Mfr # GVF1/2-T-6-G-FL-G-S10S4

  • Zoro # G912368158


product price:  $656.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Pipe Fitting Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF1/2-T-6-G-FL-G-S10S4
Zoro #
G912368158
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
10 in

Details

Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Groove x Flanged 1/2" plate (150lb pattern) Tee: 6" Groove x Flange x Groove Sch 10 SS304
  • •Groove x Flanged 1/2" plate (150lb pattern) Tee: 6" Groove x Flange x Groove Sch 10 Stainless
  • •Tee Groove x Flange 1/2" (150lb pattern) 6": Groove x Flange x Groove Sch10 SS304
  • •Groove x Flanged 1/2" plate (150lb pattern) Tee Adapter: 6" Groove x Flange x Groove Sch 10 SS304

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.