Zoro Homepage

Groove by 1/2in Flange by Weld Tee Sch 10 SS304 2 inch

  • Mfr # GVWF1/2-T-2-G-FL-W-S10S4

  • Zoro # G612368373


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
5 in
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVWF1/2-T-2-G-FL-W-S10S4
Zoro #
G612368373
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
5 in

Details

Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Groove x Weld x Flanged 1/2" plate (150lb pattern) Tee:2" Groove x Flange x Weld Sch10 SS304
  • •Groove x Weld x Flanged 1/2" plate (150lb pattern) Tee 2": Groove x Flange x Weld Sch10 Stainless
  • •Groove x Weld x Flanged 1/2" plate (150lb pattern) Tee 2": Groove x Flange x Weld Sch10 SS304
  • •Grooved x Weld x Flanged 1/2" plate (150lb pattern) Tee Adapter: 2": Groove x Flange x Weld Sch10 SS304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.