Shop INDUSTRIAL CHOICE

Groove to Flange Adapter, 1/2 in x 1.5 in, Schedule 10, Stainless Steel

  • Mfr # GVWF1/2-T-1.5-G-FL-W-S10S6

  • Zoro # G112368019


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Pipe Fitting Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVWF1/2-T-1.5-G-FL-W-S10S6
Zoro #
G112368019
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
5 in

Details

Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.