
Groove x Flange Adapter, 1/2 in Plate, 6 in Length, Schedule 10, Stainless Steel
Mfr # GVF1/2-10x6L-S10S4
Zoro # G312368178
product price:Â $682.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
6.5 in
Color
Silver
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF1/2-10x6L-S10S4
Zoro #
G312368178
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
6.5 in
Details
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.