Groove x Flange Adapter, 1/2 in Plate, 3 in x 3.5 in, Schedule 10, Stainless Steel

  • Mfr # GVF1/2-1.5x3L-S10S4

  • Zoro # G812368630


product price:  $98.79
/ea

Key Features

Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Pipe Fitting Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF1/2-1.5x3L-S10S4
Zoro #
G812368630
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
3.5 in

Details

Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs

Description

The INDUSTRIAL CHOICE - GVF1/2-1.5x3L-S10S4 is a stainless steel pipe fitting rated for groove to flange connection applications. Made from stainless steel with a corrosion-resistant finish, it provides corrosion resistance and durability in various applications. Its length measures 3.5 inches in length, making it suitable for applications requiring a moderate extension within piping systems. This fitting is rated for use with fluids such as water, oil, or similar media in industrial or commercial piping systems.

Key Features:

  • Compatibility: Compatible within specified connection types
  • Color: Silver, indicating the exterior appearance
  • Finish: Stainless Steel with a corrosion-resistant coating
  • Pipe Fitting Length: 3.5 inches
  • Pipe Fitting Material: Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.