
Groove by 1/2in Flange Long Sch 10 SS304 2x12 inch
Mfr # GVF1/2-2x12L-S10S4
Zoro # G612368229
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Finish
Stainless Steel
Pipe Fitting Length
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GVF1/2-2x12L-S10S4
Zoro #
G612368229
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
12.5 in
Details
Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Finish
Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flange 1/2" plate (150lb pattern) 2" x 12" Long Sch10 SS304
- •Groove x Flange 1/2" plate (150lb pattern) 2" x1 2" Long Sch10 Stainless Steel
- •Flange 1/2" plate (150lb pattern x Groove Adapter Sch10 Stainless Steel SS304 2" flange x 2" x 12"Long Sch10
- •Groove x Flange adatper 1/2" plate (150lb pattern) 2" x 12" Long Sch10 SS304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.