Shop INDUSTRIAL CHOICE
See all product information
Create Account
Weld by Weld by Groove Tee SCH40 2 inch Steel
- Mfr # GVW-T-2-W-W-G-S40CS
- Zoro # G515551568
product price:Â
$
39.79
/ea
Key Features
Specific Fitting Shape
Tee
Finish
Unpainted-Carbon Steel
Application
Air, Non potable Water, Light chemical
Fitting Length
8 in
Color
Unpainted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVW-T-2-W-W-G-S40CS
- Zoro #
- G515551568
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Finish
- Unpainted-Carbon Steel
- Application
- Air, Non potable Water, Light chemical
- Color
- Unpainted
- Material
- Carbon Steel
Description
- Groove by Weld Tee Adapter
- 2 in. Groove Adapter
- Groove by Weld Tee Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.