Groove by 1/2in Flange Long Sch 10 SS304 4x2 inch

  • Mfr # GVF1/2-4x2L-S10S4

  • Zoro # G512368053


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Pipe Fitting Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVF1/2-4x2L-S10S4
Zoro #
G512368053
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
2.5 in

Details

Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Groove x Flange 1/2" plate (150lb pattern) 4" x 2" Long Sch10 SS304
  • •Groove x Flange 1/2" plate (150lb pattern) 4" x 2" Long Sch10 Stainless Steel
  • •Flange 1/2" plate (150lb pattern x Groove Adapter Sch10 Stainless Steel SS304 4" flange x 4" x 2"Long Sch10
  • •Groove x Flange adatper 1/2" plate (150lb pattern) 4" x 2" Long Sch10 SS304

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.