Groove by 1/2in Flange Long Sch 10 SS304 4x2.5 inch

  • Mfr # GVF1/2-4x2.5L-S10S4

  • Zoro # G612368199


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Finish
Stainless Steel
Pipe Fitting Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF1/2-4x2.5L-S10S4
Zoro #
G612368199
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
3 in

Details

Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Groove x Flange 1/2" plate (150lb pattern) 4" x 2.5" Long Sch10 SS304
  • •Groove x Flange 1/2" plate (150lb pattern) 4" x 2.5" Long Sch10 Stainless Steel
  • •Flange 1/2" plate (150lb pattern x Groove Adapter Sch10 Stainless Steel SS304 4" flange x 4" x 2.5"Long Sch10
  • •Groove x Flange adatper 1/2" plate (150lb pattern) 4" x 2.5" Long Sch10 SS304

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.