
Groove by 1/2in Flange Long Sch 10 SS304 5x2 inch
Mfr # GVF1/2-5x2L-S10S4
Zoro # G912368448
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Color
Silver
Pipe Fitting Length
2.5 in
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVF1/2-5x2L-S10S4
Zoro #
G912368448
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
2.5 in
Details
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flange 1/2" plate (150lb pattern) 5" x 2" Long Sch10 SS304
- •Groove x Flange 1/2" plate (150lb pattern) 5" x 2" Long Sch10 Stainless Steel
- •Flange 1/2" plate (150lb pattern x Groove Adapter Sch10 Stainless Steel SS304 5" flange x 5" x 2"Long Sch10
- •Groove x Flange adatper 1/2" plate (150lb pattern) 5" x 2" Long Sch10 SS304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.