
Groove by 1/2in Flange Long Sch 10 SS304 5x6 inch
Mfr # GVF1/2-5x6L-S10S4
Zoro # G612367925
product price:Â $316.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Pipe Fitting Length
6.5 in
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GVF1/2-5x6L-S10S4
Zoro #
G612367925
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
6.5 in
Details
Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Finish
Stainless Steel
Description
The INDUSTRIAL CHOICE - GVF1/2-5x6L-S10S4 is a stainless steel pipe fitting designed as a groove to flange adapter. With a length of 6.5 inches, it facilitates connection between grooved piping systems and flanged components. Stainless steel construction makes it suitable for use with grooved piping systems and flanged components in liquid or gas conveyance.
Key Features:
- Material: Stainless Steel with a stainless finish
- Application: Groove to Flange Adapter for Groove needs
- Overall Length: 6.5 inches
- Pipe Fitting Material: Stainless Steel
- Finish: Stainless Steel surface treatment
- Color: Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.