Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Groove by 150 lb Flange Tee SCH20 12 inch Steel Black Painted
- Mfr # GVF150-T-12-G-G-FL-S20CS-BK
- Zoro # G315552536
product price:Â
$
4,871.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Tee
Finish
Black-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Color
Black Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF150-T-12-G-G-FL-S20CS-BK
- Zoro #
- G315552536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Length
- 14 in
Details
- Specific Fitting Shape
- Flange Tee
- Finish
- Black-Carbon Steel
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
- Color
- Black Painted
- Number of Holes
- 12
Description
The INDUSTRIAL CHOICE - GVF150-T-12-G-G-FL-S20CS-BK is a carbon steel flange tee fitting with a black-painted finish and a fitting length of 14 inches. Compatible with air, non-potable water, and light chemical service within the product's published specifications, this fitting connects three pipes in a T-shaped configuration. It features 12 bolt holes; compatible with standard flange bolting patterns.
Key Features:
- Material: Carbon Steel
- Finish: Black-Carbon Steel
- Application: Air, Non-potable Water, Light chemical
- Specific Fitting Shape: Flange Tee
- Fitting Length: 14 in
- Number of Holes: 12
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.