Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 1/2in Flange Long Sch 10 SS316 12x3 inch
- Mfr # GVF1/2-12x3L-S10S6
- Zoro # G512368732
product price:Â
$
1,175.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Pipe Fitting Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF1/2-12x3L-S10S6
- Zoro #
- G512368732
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Fitting Length
- 3.5 in
Details
- Pipe Fitting Material
- Stainless Steel
- Finish
- Stainless Steel
- Color
- Silver
- Application
- Groove to Flange Adapter, For Groove needs
Description
The INDUSTRIAL CHOICE - GVF1/2-12x3L-S10S6 is a stainless steel groove to flange adapter for groove-to-flange connections in piping systems requiring corrosion resistance.
Material: Stainless Steel; intended for groove-to-flange connections in fluid conveyance piping systems. Length: 3.5 inches; designed for groove-to-flange installations.
For use in industrial piping systems requiring corrosion resistance and mechanical strength.
Key Features:
- Material: Stainless Steel
- Finish: Stainless Steel
- Application: Groove to Flange Adapter, designed for groove needs
- Length: 3.5 inches; designed for groove-to-flange installations
- Pipe Fitting Material: Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.