
Shop INDUSTRIAL CHOICE
See all product information
groove by 1/2in Flange Long Sch 10 SS316 1.5x2.5 inch
Mfr # GVF1/2-1.5x2.5L-S10S6
Zoro # G612368502
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
3 in
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF1/2-1.5x2.5L-S10S6
Zoro #
G612368502
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
3 in
Details
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flange 1/2" plate (150lb pattern) 1.5" x 2.5" Long Sch10 SS316
- •Groove x Flange 1/2" plate (150lb pattern) 1.5" x 2.5" Long Sch10 Stainless Steel
- •Flange 1/2" plate (150lb pattern x Groove Adapter Sch10 Stainless Steel SS316 1.5" flange x 1.5" x 2.5"Long Sch10
- •Groove x Flange adatper 1/2" plate (150lb pattern) 1.5" x 2.5" Long Sch10 SS316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.