
groove by 1/2in Flange Long Sch 10 SS316 8x10 inch
Mfr # GVF1/2-8x10L-S10S6
Zoro # G112368842
product price: $762.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Pipe Fitting Length
10.5 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF1/2-8x10L-S10S6
Zoro #
G112368842
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
10.5 in
Details
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Description
The INDUSTRIAL CHOICE GVF1/2-8x10L-S10S6 is a stainless steel pipe fitting designed for connecting groove to flange systems, intended for groove-to-flange connections in piping configurations.
With a length of 10.5 inches and made of stainless steel, this fitting is intended for groove-to-flange connections in various piping configurations.
Key Features:
- Application: Groove to Flange Adapter for groove needs
- Color: Silver
- Finish: Stainless Steel
- Pipe Fitting Length: 10.5 in
- Pipe Fitting Material: Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.