Groove by 150 Flange 90 Degree Elbow Sch 10 SS304 4 inch

  • Mfr # GVF150-90-4-S10S4

  • Zoro # G112368217


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Pipe Fitting Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVF150-90-4-S10S4
Zoro #
G112368217
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
8 in

Details

Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel

Description

The INDUSTRIAL CHOICE - GVF150-90-4-S10S4 is a stainless steel pipe fitting designed as a groove to flange adapter for groove connection needs. It is intended for applications involving air, chemical, hydraulic fluid, natural gas, oil, potable water, refrigerant, steam, vacuum, and waste systems. The fitting features a stainless steel finish and is silver in color, contributing to its corrosion resistance and durability in various fluid and gas conveyance systems.

Key Features:

  • Application: Suitable for groove to flange adapter use across multiple system types including air, chemical, hydraulic fluid, natural gas, oil, potable water, refrigerant, steam, vacuum, and waste systems.
  • Material: Constructed from stainless steel, providing strength and resistance to corrosion.
  • Finish: Stainless steel surface finish.
  • Color: Silver.
  • Pipe Fitting Length: 8 in, measuring the overall length of the fitting from end to end.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.