
Groove by 150 Flange 90 Degree Elbow Sch 10 SS316 12 inch
Mfr # GVF150-90-12-S10S6
Zoro # G812368005
product price: $4,743.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Pipe Fitting Length
4 in
Application
Groove to Flange Adapter, For Groove needs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-90-12-S10S6
Zoro #
G812368005
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
4 in
Details
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flange 150lb plate 90 Degree 12" Sch 10 SS316
- •Groove x Flange 150lb plate 90 Degree 12" Sch 10 Stainless Steel
- •Groove x Flange 150lb plate Adapter 90 Degree 12" Sch 10 SS316
- •Groove x Flange 150lb plate 90 Degree 12" long Sch 10 SS316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.