
Groove x Flange 150 lb Plate 90° Elbow, 4 in, Schedule 10, Stainless Steel
Mfr # GVF150-90-4-S10S6
Zoro # G312368307
product price: $687.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Pipe Fitting Length
8 in
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GVF150-90-4-S10S6
Zoro #
G312368307
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
8 in
Details
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Description
The INDUSTRIAL CHOICE - GVF150-90-4-S10S6 is a stainless steel pipe fitting constructed from stainless steel compliant with industrial standards for corrosion resistance. It may be used in applications involving fluid conveyance within specified parameters. The fitting’s 8-inch length conforms to rated specifications for standard industrial piping, compatible with systems utilizing grooved connections and flange interfaces.
Key Features:
- Application: intended for groove to flange connections
- Color: Silver
- Finish: omit from description
- Pipe Fitting Length: 8 inches
- Pipe Fitting Material: constructed from stainless steel alloys such as 304/304L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.