SS, Straight, 1/2"BSPTx3/8"BSPT
- Mfr # 1821 21 17
- Zoro # G800722901
Key Features
Specifications
Product Information
- MFR #
- 1821 21 17
- Zoro #
- G800722901
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hex Size
- 22 mm
- Overall Length
- 1 17/64 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 17/64 in
- Length
- 1 17/64 in
Details
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Max. Steam Pressure
- 2,176 psi
- Application
- Air, Non-Potable Water
- Material Grade
- 316L
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 2,176 psi
- Low Lead Compliance Level
- Not Compliant
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- BSPT
- Gravity Flow
- Pressure
- Side A Thread Type
- BSPT
Description
The LEGRIS - 1821 21 17 is a stainless steel adapter fitting constructed from 316L stainless steel, rated to connect components with specified connection sizes and types. It features a male BSPT connection on both ends, with a 1/2 inch nominal pipe size on Side A and a 3/8 inch nominal pipe size on Side B, making it a reducing adapter. The fitting is rated for operation up to 2,176 psi and is suitable for use with air and non-potable water within specified pressure limits. Its overall length is 1 1/4 inches, providing a compact connection solution for process or plumbing systems.
Key Features:
- Material: 316L stainless steel for corrosion resistance.
- Configuration: Unequal adapter with reducing size from 1/2 inch (Side A) to 3/8 inch (Side B).
- Connection types: Male BSPT threaded connections on both ends.
- Maximum operating and steam pressure rating: 2,176 psi.
- Application: Rated for use with air and non-potable water within specified pressure limits.
- Hex size: 22 mm wrench flats for installation.
- Overall length: 1 1/4 inches to fit compact pipe arrangements.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.